Shop All Double Sided Foam Tapes
Zoro Select
Double Sided Tape, Acrylic, 48mm W, PK24
Mfr # TC5210-48MM X 50M-24PK
Zoro # G5777678
product price: $382.99
/pk 24, $15.96/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Width 48 mm
- Tape Length 50 m
- Tape Shape Continuous Roll
Product Information
- Brand Zoro Select
- MFR # TC5210-48MM X 50M-24PK
- Zoro # G5777678
- UPC # 888519403532
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 50 m |
Tape Core Diameter | 3 in |
Imperial Tape Length | 54 11/16 yd |
Imperial Tape Width | 1 7/8 in |
Metric Width | 48 mm |
Metric Tape Length | 50 m |
Details
Description
Tape Type Double-Sided Splicing Tape, Tape Sub-Type Double-Sided Polyester Film Splicing Tape, Tape Brand Approved Vendor, Series TC5210, Imperial Tape Length 54 11/16 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 54 3/4 yd, Maximum Tape Performance Temperature 240 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS 23 Oz Walnut Famowood Solvent Based Original Wood Filler (36021142)
- LOCTITE Loctite 442-1835922 648 Retaining Compound Pressfithighstren Rapidcure 10 ml (442-1835922)
- ITW GLOBAL BRANDS 3OZ Gasket 2 Sealant (80016)
- DAP 9OZ WHT Advan KB Caulk (7079800762)
- ZORO SELECT Double Sided Tape, Rubber, 2" W (TC399-2" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 6" W (TC11375-6" X 5YD)
- ZORO SELECT Double Sided Tape, Rubber, 1" W (TC4417-1" X 36FT)
- ZORO SELECT Double Sided Tape, Rubber, 1.5" W (TC399-1.5" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC442-1" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC10110-1" X 5YD)
- 3M Double Coated Tape, Polypropylene, PK24 (9576)
- Zoro Select Double Sided Foam Tapes