DrillBitandTapSet, 13, UNC;UNF, Taper
Mfr # 5PXJ0
Zoro # G1556782
product price: $20.79
/eaKey Features
Number of Pieces
13
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Case, T-Handle Tap Wrench
Tap Style
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5PXJ0
Zoro #
G1556782
UPC #
190735870907
Country of Origin
China
Dimensions
Tap Sizes
#4-40, #6-32, #8-32, #10-24, #10-32, 1/4"-20
Drill Sizes
#21, #25, #29, #36, #43, #7
Size Range
#4 to 1/4 in
Tap Dimension Type
Inch, Machine
Tap Sizes Included
#10-24, #10-32, #4-40, #6-32, #8-32, 1/4"-20
Largest Thread Size
1/4"
Largest Drill Bit Dia.
#7
Smallest Drill Bit Dia.
#43
Smallest Thread Size
#4
Tap Drill Size
#21, #25, #29, #36, #43, #7
Drill Bit Dia. Included
#21, #25, #29, #36, #43, #7
Thread Sizes Included
1/4"-20, 10-24, 10-32, 4-40, 6-32, 8-32
Dimensions Standard
ANSI 94.9
Description
Drill Bit and Tap Set, Number of Pieces 13, Drill Bit Material High Speed Steel, Drill Bit Finish Bright (Uncoated), Drill Bit Dia. Included #21, #25, #29, #36, #43, #7, Measurement System Fractional Inch, Letter, Wire, Drill Bit Point Angle 118 Degrees , Impact Rated Not Impact Rated, Smallest Drill Bit Dia. #43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.