Shop ZORO SELECT
See all product information
Create Account
Drum Plug, 2 in OD, Steel, Gray, PK10
- Mfr # GVGRS200
- Zoro # G5591783
product price:Â
$
30.89
/pk of 10, $3.09/ea
Key Features
Construction
Steel
For Use With
Steel Drums
Type
Hex Head
(M)NPT Inlet
2 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVGRS200
- Zoro #
- G5591783
- UPC #
- -
- Country of Origin
- United States
- Item
- Drum Plug
- Construction
- Steel
- For Use With
- Steel Drums
- Type
- Hex Head
- (M)NPT Inlet
- 2 in
- Color
- Gray
- Body Material
- Steel
- Product Type
- Drum Plug
- For Drum Capacity
- 5 to 85 gal
- Lock Type
- Non-Locking
- Plug Material
- Steel
- Plug Material Finish
- Uncoated
- Head Shape
- Hex
- Plug Thread Type
- NPT
- Wire Color
- Gray
- Compatible Product Type
- Steel Drums
Dimensions
- Outside Diameter
- 2 in
Description
Drum Plug, Color Gray, For Drum Capacity 5 to 85 gal, For Use With Steel Drums, Includes Not Applicable, Lock Type Non-Locking, Outside Diameter 2 in, Plug Material Steel, Seal Material Not Applicable, Head Shape Hex, Plug Material Finish Uncoated, Plug Thread Type NPT, Product Type Drum Plug, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.