Zoro Homepage

Drum Pump, 115VAC, 1/2 HP, 60 Hz

  • Mfr # PFP-ET-40

  • Zoro # G8394863


product price: $1,539.99
/ea
Free Shipping & Returns

Key Features

For Use With
Transfer of Acids, Corrosives, Chemicals
Includes
Motor, Pump
Max. Viscosity
500 cps
Motor Type
Totally Enclosed Fan Cooled
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP-ET-40
Zoro #
G8394863
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
1"
Discharge Tube Outlet OD Size
1"
Discharge Tube Length
40"
Manufacturers Warranty Length
90 days
Suction Tube Outlet O.D. Size
2"
Suction Tube Length
40 in
Hose Length
40 in
For Container Size
55 gal

Details

For Use With
Transfer of Acids, Corrosives, Chemicals
Item
Electric Operated Drum Pump
Includes
Motor, Pump
Max. Viscosity
500 cps
Motor Type
Totally Enclosed Fan Cooled
Power Source
Electric
Wetted Materials
Polypropylene, PTFE, PVDF, Viton
Voltage
115VAC
Motor Enclosure
TEFC
Metered
No
Max. Flow GPM
40 gpm
Motor RPM
10,000 RPM
Suction Tube Type
Centrifugal
Type
Motor and Tube
HP
1/2
Max. Head
80 ft.
Housing Material
Polypropylene
Max. GPM for Water
40
Max. GPM for Oil
40
Pump Body Material
Polypropylene
RPM
10,000
Hz
60
Application
Transfer of Acids, Corrosives, Chemicals
Max. Liquid Temp.
160 Degrees F
Seal Material
Sealless
Max. Temp.
160 Degrees F
Agency Compliance
CSA
DEF Compatible
No
Discharge Tubing Material
Polypropylene
GPM
40
Phase
1
Standards
CSA Certified
Suction Tube ID
2 in
For Media Type
General Purpose
Includes Nozzle
No
Diesel Exhaust Fluid Compatible
No
Max. Head - Pumps
80 ft
Max. Fluid Temp.
160 Degrees F
Includes Bung Adapter
No
Max. Flow Rate
40 gpm
For Container Type
Drum
Includes Suction Tube
Yes
Frequency (Hz)
60 Hz
Housing Material - Pumps
Polypropylene
Number of Phases
1
Discharge Tube Outlet OD
1 in
Motor HP
1/2 hp
Includes Discharge Hose
No
Rated Voltage
115V AC

Description

Electric Operated Drum Pump, For Use With Transfer of Acids, Corrosives, Chemicals, Rated Voltage 115 V AC, Hose Length 3 5/16 ft, Suction Tube Length 40 in, Includes Bung Adapter No, Frequency (Hz) 60 Hz, Power Source Corded Electric, Includes Discharge Hose No, Includes Nozzle No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.