Zoro Homepage

Drum Pump Wedge, 12 In

  • Mfr # ENV55

  • Zoro # G3907023


product price: $24.65
/ea

Key Features

Length
12"
Material
Polyethylene
For Use With
30 and 55 Gal. Drums
Wetted Materials
Polyethylene
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENV55
Zoro #
G3907023
UPC #
-
Country of Origin
United States

Dimensions

Length
12"
Overall Length
12 in
For Container Size
30 gal, 55 gal

Details

Item
Drum Wedge
Material
Polyethylene
For Use With
30 and 55 Gal. Drums
Wetted Materials
Polyethylene
For Container Type
Drum
Primary Color
Green

Description

Drum Wedge, For Container Size 30 gal, 55 gal, For Container Type Drum, Material Polyethylene, Overall Length 12 in, Primary Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.