Shop All Dry Erase Boards
Zoro Select
Dry Erase Board, Magnetic, Wall Mounted
Mfr # 492P17
Zoro # G2145299
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 18 in
- Board Color White
- Dry Erase Surface Type Steel
- Mounting/Mobility Type Wall Mounted
- Board Frame Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 492P17
- Zoro # G2145299
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 18 in |
Dry Erase Width | 24 in |
Adjustable Height Range | Not Adjustable |
Depth | 1/4 in |
Details
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 18 in, Dry Erase Width 24 in, Depth 1/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Rounded, Includes Dry Erase Marker with Magnetic Cap, Standards ASTM D-4236 (Marker)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear, Roll Width: 24 in (DBS24-175)
- GEN BAG, 1/6BBL 75#-NATURAL (SK1675)
- CHENILLE KRAFT White Dry Erase Board, Pk10 (9881-10)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 18", Kraft, 34/Case (P2518K)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P18)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P20)
- ZORO SELECT 7-1/2"x11" Magnetic Melamine Whiteboard (UVVM711)
- ZORO SELECT 24"x36" Melamine Whiteboard, Aluminum Frame (1NUP9)
- ZORO SELECT 11"x17" Magnetic Melamine Whiteboard (UVVM1117)
- ZORO SELECT 31"x48" Magnetic Steel Whiteboard (1NUP3)
- GEC Global Industrial Magnetic Whiteboard - 96 x 48 - Steel Surface (9640WB)
- Zoro Select Dry Erase Boards