CAD Drawings

Download CAD Files

Drywall Screw, #10 x 1-27/64 in, Steel, Trim Head Phillips Drive, 50 PK

  • Mfr # 5RKV9

  • Zoro # G2340339

CAD Available

product price:  $7.59
/pk 50, $0.15/ea
Sold in multiples of 2 for $15.18

Key Features

Trim Head
Phillips Drive
Pointed Tip
CAD Drawing
Drive Size
#2
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Standards
ANSI B18.6.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RKV9
Zoro #
G2340339
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
1-27/64 in
Drive Size
#2
Head Dia.
0.359"
Head Height
0.172 in
Head Width
0.359 in
Maximum Head Width
23/64 in
Washer Outside Diameter
0.5 in
Maximum Head Height
11/64 in
Overall Length
1 27/64 in

Details

CAD Available
Yes
Head Type
Trim
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Standards
ANSI B18.6.4
Type
Drywall Screw
Includes Nut
Nut Not Included
Pack Size
Small
Head Style
Oval
Dimensional Standards
ANSI B18.6.4 1998
Includes Washer
Washer Included
Washer Type
Countersunk
Tip Type
Pointed
Features
Oval Head, Washer Head
Point Type
AB

Description

Trim Screws, Head Type Trim, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 1 1/4 in, Head Width 0.359 in, Head Height 0.172 in, Drive Size #2, Point Type AB, Pack Size Small, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Minimum Head Height Not Applicable, Maximum Head Height 11/64 in, Dimensional Standards ANSI B18.6.4 1998, Features Oval Head, Washer Head, Head Style Oval, Includes Nut Nut Not Included, Includes Washer Washer Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products