Shop All Drywall Screws
Zoro Select
Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2400 PK
Mfr # B31306.016.0300
Zoro # G9199382
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #8
- Fastener Length 3 in
- Drive Size #2
- Material Steel
- Finish Black Phosphate
Product Information
- Brand Zoro Select
- MFR # B31306.016.0300
- Zoro # G9199382
- Country of Origin Multiple
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Drive Size | #2 |
Head Dia. | 8 to 8.40mm |
Thread Length | 2 in |
Maximum Head Width | 0.331 in |
Head Width | 0.331 in |
Minimum Head Width | 0.315 in |
Details
Description
Drywall Screws, Finish Phosphate, Material Steel, Head Type Flat, Drive Phillips, Screw Size #8, Fastener Length 3 in, Head Width 0.331 in, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 0.331 in, Minimum Head Width 0.315 in, Application Wallboard and Multi-Purpose Wood, Package Quantity 2400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/2 x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW040004P)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (N04360.125.0600)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (54343)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx2" L, PK10 (U39350.031.0200)
- ZORO SELECT Drywall Screw, #8 x 1-5/8 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0162)
- ZORO SELECT Drywall Screw, #6 x 1 in, Steel, Phillips Drive, 500 PK (U31305.013.0100)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Flat Head Torx Drive, 2000 PK (0848CTG)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Phillips Drive, 200 PK (U31300.016.0300)
- ZORO SELECT Drywall Screw, #7 x 7/16 in, Steel, Pan Head Phillips Drive, 500 PK (U31307.015.0043)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Phillips Drive, 500 PK (U31305.013.0162)
- DURASPIN Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 800 PK (08D250S)
- Zoro Select Drywall Screws