Dual Wheel Caster, Swivel, Nylon, 2-3/8 in, 1540 lb

  • Mfr # LHD-GSPO 60K

  • Zoro # G6448127


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHD-GSPO 60K
Zoro #
G6448127
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
2 3/8 in
Wheel Width
1 1/4 in
Mounting Height
3 5/8 in
Mounting Plate Size
3-11/32in x 3-15/16in
Mounting Plate Thickness
5/16in
Mounting Bolt Dia.
5/16 in
Overall Height
3-5/8in
Stem Dia.
No Stem
Swivel Radius
70 mm
Overall Wheel Width
1 1/4 in
Bolt Hole Spacing - Length
3.156 in
Mounting Plate Length
3 3/8 in
Bolt Hole Spacing - Width
2.375 in
For Axle Dia.
10 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
1540 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Caster Plate Hole Pattern
A
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Caster Temp. Range Available
No
Wheel Color
White
Frame Finish
Zinc Plated
Standards
RoHS, ICWM
Tread
Standard
Tread Color
Natural Beige
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Replacement Wheel
Mfr. No. GSPO 60/15K
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Swivel Construction
Kingpin
Load Rating Range
Heavy-Duty
Swivel Raceway Type
Double Ball
Wheel Core Material
Nylon
Wheel/Tread Hardness Rating
Hard
Extended Lead
No
Load Capacity
700 kg
ESD Conductive
No
Series
LHD Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
1,390 lb
Wheel Bearing Material
Steel
Mounting Hole Type
Hole
Caster Features
Corrosion-Resistant
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel, Plate Caster, Load Rating 1540 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 3/8 in, Wheel Width 1 1/4 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.