Shop ZORO SELECT
See all product information
Create Account
Dust Plug, Type DP, Nylon, 1-1/2"
- Mfr # BULK-CGF-522
- Zoro # G5884792
product price:Â
$
10.49
/ea
Key Features
Fittings Sub-Category
Dust Plugs
Body Material
Nylon
Coupling Type
Type DP
Connection Type
Male Adapter
Coupler Size
1-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-522
- Zoro #
- G5884792
- UPC #
- 193005437350
- Country of Origin
- China
- Fittings Sub-Category
- Dust Plugs
- Item
- Dust Plug
- Body Material
- Nylon
- Coupling Type
- Type DP
- Connection Type
- Male Adapter
- Standards
- A-A59326A
- Basic Pipe Fitting Material
- Plastic
- Pipe Fitting Material
- Nylon
- Compliance
- A-A59326A
- Max. Pressure
- 250 psi
- Includes Locking Arm
- No
- Coupling Component
- Plug
- Max. Working Pressure @ 70 F
- 250 psi
- Finish/Coating
- Natural
- Fitting Connection Type
- Male Adapter
- Product Type
- Dust Plug
Description
Dust Plug, Plug, For Coupling Size 1 1/2 in, Body Material Nylon, Type DP, Coupling Size 1 1/2 in, Natural, Plug Outside Dia. 2 1/8 in, Overall Length 1 21/32 in, Includes Locking Arm No, Plug Length 3/8 in, 250 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.