Shop ZORO SELECT
See all product information
Create Account
Dust Plug, Type DP, Nylon, 2"
- Mfr # BULK-CGF-523
- Zoro # G5821162
product price:Â
$
14.89
/ea
Key Features
Fittings Sub-Category
Dust Plugs
Body Material
Nylon
Coupling Type
Type DP
Connection Type
Male Adapter
Coupler Size
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-523
- Zoro #
- G5821162
- UPC #
- 193005437367
- Country of Origin
- China
- Fittings Sub-Category
- Dust Plugs
- Item
- Dust Plug
- Body Material
- Nylon
- Coupling Type
- Type DP
- Connection Type
- Male Adapter
- Compliance
- A-A59326A
- Standards
- A-A59326A
- Pipe Fitting Material
- Nylon
- Basic Pipe Fitting Material
- Plastic
- Max. Pressure
- 250 psi
- Max. Working Pressure @ 70 F
- 250 psi
- Includes Locking Arm
- No
- Coupling Component
- Plug
- Finish/Coating
- Natural
- Fitting Connection Type
- Male Adapter
- Product Type
- Dust Plug
Description
Dust Plug, Plug, For Coupling Size 2 in, Body Material Nylon, Type DP, Coupling Size 2 in, Natural, Plug Outside Dia. 2 1/2 in, Overall Length 1 29/32 in, Includes Locking Arm No, Plug Length 1/2 in, 250 psi