Zoro Select
Elbow, 2" THD, 90 deg., 2000 lb., FS, A105
Mfr # 4000200101
Zoro # G8658542
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Shape Elbow
- Standards ASTM A105
- Fitting Side B Type Threaded
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2403-12-12-SS)
- ZSI Beta Clamps, Standard, 1/2 In Tube, C (S2008C)
- HAWS Valve Handle (5830HST)
- LEGRIS Bulkhead Union, 1/4 in Tube Size, Brass, Silver (3616 06 00)
- ZORO SELECT 1-1/2" Male NPT Cast Iron Magnetic Square Head Plug Class 150 (4084011)
- ZORO SELECT 2-1/2" x 1-1/4" Malleable Iron Hex Bushing Class 150 (2WV16)
- ZORO SELECT 2-1/2" Malleable Iron Coupling Class 150 (2WU59)
- ZORO SELECT No Hub Blind Plug, Cast Iron, 1 1/2 in (222480)
- ZORO SELECT 2" Malleable Iron 90 Degree Elbow Class 150 (5P441)
- ZORO SELECT Black Steel Slip On Flange Class 150 (FLCS1RFSO212)
- ZORO SELECT 4" Black Steel Threaded Flange (FLCS1RFTHD400)
- Zoro Select Black Pipe Fittings