Shop All Tags
Zoro Select
Emer Sh & Eye Wash Test Rcd Tag, Brs, PK10
Mfr # 5KR83
Zoro # G3032531
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Tag Shape Rectangle
- No. of Ties Included 10
Product Information
- Brand Zoro Select
- MFR # 5KR83
- Zoro # G3032531
- UPC # 754473864460
- Country of Origin China
- Category Tags
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Fastener Attachment Length | 6.6 in |
Mounting Hole Size | 3/8 in |
Details
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 6.6 in, Fastener Type Cable Tie, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1143)
- LYLE Alum Danger Confined Space, 10"x7", Legend Style: Text, LCU4-0538-NA_10X7 (LCU4-0538-NA_10X7)
- KLEENGUARD Breathable Coverall, White, 2XL, Elastic, 2XL, 24 PK (37718)
- DURHAM MFG Horizontal Safety Cabinet, Manual, 12 gal., Yellow (1012MH-50)
- ZORO SELECT Nbr Tag, 1-1/2 x 1-1/2 In, 101-125 (1F028)
- ZORO SELECT Eye Wash Sta Inspection Tag, Grn/Wht, PK25 (9JWR7)
- ZORO SELECT Out Of Svce Tag, 3 x 5-3/4 In, Bk/R, PK100 (8CLC4)
- ZORO SELECT Permit Tag, 5-3/4 x 3-1/4, PK25 (43Z320)
- ZORO SELECT Tag, SS, Silver, 2" H x 2" W, Round, PK25 (43592)
- ZORO SELECT Eye Wash Sta Inspection Tag, Grn/Wht, PK10 (9HUP5)
- ACCUFORM ID Tag, Numbered 26-50, 1-1/2 in, Circle, Metal-Lite, 25/PK (TDL151)
- Zoro Select Tags