Shop All Tags
Zoro Select
Permit Tag, 5-3/4 x 3-1/4, PK25
Mfr # 43Z320
Zoro # G5217904
product price: $14.75
/pk 25, $0.59/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 5 3/4 in
- Width 3 1/4 in
- Header Legend Color Yellow
- Legend Hot Work Permit, Area of Hot Work_Work to Be Done__
Product Information
- Brand Zoro Select
- MFR # 43Z320
- Zoro # G5217904
- UPC # 846642020279
- Country of Origin China
- Category Tags
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Fastener Length | 6 in |
Mounting Hole Diameter | 3/8 in |
Details
Description
Permit Tag, Subject Matter Hot Work Permit, Sign Legend Hot Work Permit Do Not Remove This Tag!, Legend Same on Both Sides No, Sign Header Hot Work Permit, Sign Header Background Color Yellow, Shape Rectangular, Safety Tag Legend - Back Side Hot Work Permit, Area Of Hot Work_Work To Be Done__Approval, Sign Header -Back Side Hot Work Permit, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Dexti-Grip Glove, L (A320)
- HEXARMOR Chainsaw Chaps, Gray, SuperFabric(R), Size M, 22 1/2 in Length (9919-M (8))
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1103087)
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, S (65111318S)
- ZORO SELECT Equipment Status Tag, 3 x 5-3/4 In, PK100 (9PV32)
- ZORO SELECT Tag, Brass, Yl, 1-1/4" H x 1-1/4" W, PK100 (41432)
- ZORO SELECT Emer Sh & Eye Wash Test Rcd Tag, Met, PK10 (4ZH14)
- ZORO SELECT Rdy F/ Svce Tag, 3 x 5-3/4 In, Met, PK100 (9WJ40)
- ZORO SELECT Tag, Brass, Yellow, 1-1/2" Hx1-1/2" W, PK25 (40028)
- ZORO SELECT InspectionRecordLabel, 3in W x 5in H, PK25 (36RE97)
- BRADY Lad Inspection Tag, 5-3/4 x 3 In, PK10 (86555)
- Zoro Select Tags