Erlenmeyer Flask , 250 mm H, PK12

  • Mfr # FBC3000S
  • Zoro # G122587752
product price: 
$
528.99
/pk of 12, $44.08/ea
Free Shipping & Returns

Key Features

Special Features
Leakproof, Optically Clear, Shatterproof
Closure Type
DuoCAP
Number of Flasks Included
12
Capacity - Metric
3,000 mL
Overall Height - Metric
250 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FBC3000S
Zoro #
G122587752
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height - Metric
250 mm
Mouth Size
Narrow
Body Diameter - Metric
230.5 mm

Details

Special Features
Leakproof, Optically Clear, Shatterproof
Closure Type
DuoCAP
Number of Flasks Included
12
Capacity - Metric
3,000 mL
Sterile/Non-Sterile
Sterile
Graduated
Yes
Basic Material
Plastic
Body Material
Polycarbonate
Capacity - English
101.44 fl oz
Clarity
Clear
Closure Material
Polypropylene
Minimum Graduation - Metric
1,000 mL
Closure Color
Blue
Includes
Vented Cap
Item
Polycarbonate Erlenmeyer Flask Baffled Base
Graduation Increments - Metric
250 mL
Glassware Class
Not Rated
Body Color
Colorless
Flask Type
Shaker
Autoclavable
Yes
Maximum Graduation - Metric
3,000 mL
Shape
Baffled
Includes Closure
Yes
Neck Style
Straight
Number of Necks
1
Front Closure
DuoCAP

Description

Shaker Flask, Package Quantity 12

Ratings & reviews