External Tooth Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, Black Oxide Finish

  • Mfr # 31WE188B

  • Zoro # G4792905


product price:  $287.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Black Oxide
Outside Diameter
0.599 in
Maximum Thickness
0.031 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31WE188B
Zoro #
G4792905
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
5/16 in
Outside Diameter
0.599 in
Maximum Thickness
0.031 in
Inside Diameter
0.326 in

Details

Item
External Tooth Lock Washer
Material
18-8 Stainless Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
C40
Color
Black
Rockwell Hardness
C20-45

Description

Lock Washers,5/16 EXT TOOTH LOC,PK5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products