External Tooth Lock Washer, For Screw Size 5/16 in Spring Steel, Zinc Plated Finish, 9000 PK

  • Mfr # 31WEC

  • Zoro # G4768563


product price: $557.99
/pk 9000, $0.06/ea
Free Shipping & Returns

Key Features

Material
Spring Steel
Finish
Zinc Plated
Maximum Thickness
0.026 in
Standards
ASME B18.21.1
Inside Diameter
0.326 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31WEC
Zoro #
G4768563
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
5/16 in
Outside Diameter
0.599 in
Maximum Thickness
0.026 in
Inside Diameter
0.326 in

Details

Item
External Tooth Lock Washer
Material
Spring Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
C40
Rockwell Hardness
C40-50

Description

Lock Washers,5/16 82 EXT COUNTE,PK9000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.