External Tooth Lock Washer, For Screw Size #8 18-8 Stainless Steel, Plain Finish, 100 PK

  • Mfr # SEWIX0-8USA-100BX

  • Zoro # G3262691


product price: $5.29
/pk 100, $0.05/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
0.381 in
Maximum Thickness
0.020 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEWIX0-8USA-100BX
Zoro #
G3262691
UPC #
715005217185
Country of Origin
United States

Dimensions

For Screw Size
#8
Outside Diameter
0.381 in
Maximum Thickness
0.020 in
Inside Diameter
0.168 in
Inside Diameter - Maximum
11/64 in
Outside Diameter - Maximum
3/8 in

Details

Item
External Tooth Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Color
Silver
Type
External Tooth
Rockwell Hardness
B85
Thickness Tolerance
0.023 in to 0.018 in
Lock Washer Type
External Tooth Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Hardness
85 HRB

Description

Lock Washer, External Tooth, 302 Stainless Steel, Finish Plain, Fits Bolt Sizes #8, Inside Dia. 0.168 In, Outside Dia. 0.381 In, Thickness 0.020 In, Thickness Tolerance 0.023 to 0.018 In, Color Silver, Rockwell Hardness B85 max, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products