External Tooth Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 100 PK

  • Mfr # M37420.100.0001

  • Zoro # G2893241


product price:  $4.99
/pk 100, $0.05/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M10
Outside Diameter
18 mm
Maximum Thickness
0.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M37420.100.0001
Zoro #
G2893241
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M10
Outside Diameter
18 mm
Maximum Thickness
0.9 mm
Inside Diameter
10.5 mm
Outside Diameter - Maximum
18 mm
Minimum Inside Diameter
10.5 mm
Inside Diameter - Maximum
10.77 mm
Outside Diameter - Minimum
17.57 mm

Details

Item
External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 6798 A
System of Measurement
Metric
Material Grade/Class
Not Graded
Type
Tooth Lock Washer
Rockwell Hardness
C38 to C46
Lock Washer Type
External Tooth Lock
Pack Size
Small Pack
Dimensional Standards
D6798A
Washer Type
External
Hardness
38 HRC

Description

Lock Washer, External Tooth, Closed Perimeter, Steel, Finish Zinc, Fits Bolt Sizes M10, Inside Dia. 10.5mm, Outside Dia. 18mm, Thickness 0.9mm, Rockwell Hardness C38 to C46, Meets/Exceeds D6798A, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.