External Tooth Lock Washer, For Screw Size M8 Spring Steel, Zinc Plated Finish, 100 PK

  • Mfr # M37302.080.0001

  • Zoro # G9901836


product price:  $3.69
/pk 100, $0.04/ea

Key Features

Material
Spring Steel
Finish
Zinc Plated
Outside Diameter
15 mm
Maximum Thickness
0.8 mm
Standards
DIN 6797 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M37302.080.0001
Zoro #
G9901836
UPC #
190735981429
Country of Origin
Multiple

Dimensions

For Screw Size
M8
Outside Diameter
15 mm
Maximum Thickness
0.8 mm
Inside Diameter
8.4 mm
Minimum Inside Diameter
8.4 mm
Outside Diameter - Maximum
15 mm
Outside Diameter - Minimum
14.57 mm
Inside Diameter - Maximum
8.62 mm

Details

Item
External Tooth Lock Washer
Material
Spring Steel
Finish
Zinc Plated
Standards
DIN 6797 A
System of Measurement
Metric
Material Grade/Class
Not Graded
Color
Silver
Application
General Purpose
Type
External Teeth
Material Quality Standards
350-425 HV10
Pack Size
Small Pack
Lock Washer Type
External Tooth Lock
Dimensional Standards
DIN 6797 A
Washer Type
External

Description

Lock Washer, External Teeth, Spring Steel 350-425 HV10, Finish Zinc Plated, Fits Bolt Sizes M8, M8, Inside Dia. 8.4mm, Outside Dia. 15.0mm, Thickness 0.80mm, General Purpose, Meets/Exceeds DIN 6797 A, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products