FDA and 3A Silicone Tubing, 58 psi, 25 ft
- Mfr # ZUSA-HT-3701
- Zoro # G500437358
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Petroleum Product Compatibility
Mineral Oil
Food Application
Dairy, Food, and Beverage
Reinforcement
Not Reinforced
Overall Length
25 ft
Stripe Color
No Stripe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 25 ft
- Bend Radius
- 25 mm
- Inside Diameter
- 8 mm
- Outside Diameter
- 12 mm
- Wall Thickness
- 2 mm
- Length
- 25 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 30 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 12 mm, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.