Fender Washer, For Screw Size 1/4" , Stainless Steel Plain Finish, 50 PK

  • Mfr # U55530.025.0200

  • Zoro # G5747594


product price:  $51.29
/pk 50, $1.03/ea

Key Features

Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.047 in
Maximum Thickness
0.08 in
Washer Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U55530.025.0200
Zoro #
G5747594
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/4"
Outside Diameter
2 in
Minimum Thickness
0.047 in
Maximum Thickness
0.08 in
Inside Diameter
0.285 in
Outside Diameter Tolerance
+0.029 in ; -0.008 in
Inside Diameter Tolerance
+/- 0.010 in

Details

Item
Fender Washer
Material
Stainless Steel
Finish
Plain
Washer Standards
ASME B18.21.1
System of Measurement
Inch
Thickness Tolerance
+0.015 in ; -0.018 in
Flat Washer Type
Fender Washer
Color
Silver
Type
Oversized Flat Washer
Manufacturer Location
Globally Sourced
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Resistance Properties
Corrosion-Resistant
Removable
Removable
REACH Compliant
REACH Compliant
RoHS Compliant
RoHS Compliant
Made in North America
Not Made in North America
Dimensional Standards
ASME B18.21.1
Pack Size
Small Pack
Material Grade/Class
316

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.285 in, Outside Diameter 2 1/32 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Inside Diameter Tolerance +/- 0.010 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.