Zoro Select

First Aid Station, Metal, 150 Person


product price: $195.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • First Aid Kit Type Cabinet
  • Includes First Aid Guide, 4 oz Eyewash and Skin Rinse, (2) Sterile Eye Pad, 2 in Sterile Bandage Conforming Gauze, 3 in Sterile Bandage Conforming Gauze, 4 in Sterile Bandage Conforming Gauze, (2) 4 in x 4 in Burn Dressing, (4) 5 in x 9 in Trauma Pad, (2) Triangular Bandage, 1 in x 18 in Tourniquet, (2) 5 in x 6 in Cold Pack, Bandage Scissor, (4) Pair Nitrile Glove, C-Splint 24, CPR Face Shield, Tweezers, (8) Fingertip Bandage, (40) Knuckle Bandage, (50) 1 in x 3 in Fabric Bandage, (25) 3 in x 3 in Gauze Pad, (25) 2 in x 2 in Gauze Pad, (10) 0.9g Burn Cream, (5) 2 in x 4-1/2 in Patch Bandage, (5) 2 in x 3 in Non-Adherent Sterile Gauze, (10) Alcohol Prep Pad, (5) Antiseptic Towelette, (10) Butterfly Bandages, (10) Insect Sting Relief Wipes, (25) 0.9g Triple Antibiotic Ointment, (10) 0.9g Hand Sanitizer, (25) 1.8g Burn Treatment, (100) Cotton Swabs, Adhesive Tape Tri-Cut, (50) Pain and Ache Tablet Two Per Pouch, 3 oz Antiseptic Spray, 4 oz Cold Spray, 4 oz Hydrogen Peroxide Spray
  • First Aid Kit Application Industrial
  • First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
  • Unitized Bulk
See all product information

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.