Flange, 4 3/4 in, Thrd, SS

  • Mfr # BULK-PF-771
  • Zoro # G800420845
product price: 
$
360.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x FNPT
Standards
ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PF-771
Zoro #
G800420845
UPC #
193005129903
Country of Origin
India

Dimensions

Nominal Pipe Size
1/2 in
Flange Outside Diameter
4 3/4 in
Bolt Hole Diameter
3/4 in
Overall Length
4 3/4 in
Bolt Circle Diameter
3 1/4 in
Wire Rope Length
4 3/4 in
Length
4 3/4 in

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x FNPT
Item
Metal Pipe Flange
Standards
ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6
Application
Air, Gases, Oils, Potable Water
Color
Silver
Material Grade
316
Class
Class 1500
Low Lead Compliance Level
Compliant
Connection Surface
Raised
For Pipe Schedule
Schedule XXH
Number of Bolt Holes
4
Pipe Connection Type
Threaded
Maximum Operating Pressure
2,400 psi @ 72 Degrees F
Gravity Flow
Pressure
Finish/Coating
Plain
Wire Color
Silver

Description

Flange, Raised, 1/2 in Nominal Pipe Size, Flanged x FNPT, 4 3/4 in Flange Outside Diameter, 4 3/4 in Overall Length, Stainless Steel, Plain, 316, Class Class 1500, For Pipe Schedule Schedule XXH, 2,400 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 4, 3 1/4 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & reviews