Shop ZORO SELECT

Flange, Stainless Steel, 3 7/8 in

  • Mfr # 4381000210
  • Zoro # G700442053

product price:Ā 
$
26.15
/ea

Key Features

Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Standards
ASME A182, ASME B16.5
Connection Surface
Lap Joint
Material Grade
304/304L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4381000210
Zoro #
G700442053
UPC #
-
Country of Origin
Korea, Republic of
Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Flange
Standards
ASME A182, ASME B16.5
Connection Surface
Lap Joint
Material Grade
304/304L
Number of Bolt Holes
4
Class
Class 150
Maximum Operating Pressure
285 psi
Finish/Coating
Plain
Gravity Flow
Pressure

Dimensions

Bolt Hole Diameter
5/8 in
Flange Thickness
1/2 in
Bolt Circle Diameter
2 3/4 in
Flange Outside Diameter
3 7/8 in
Nominal Pipe Size
3/4 in

Description

The ZORO SELECT - 4381000210 is a stainless steel pipe flange designed to provide a boltable surface for joining pipes, valves, pumps, or equipment. Made from 304/304L stainless steel, this pipe flange creates a pressure-tight joint when used with gaskets and bolts, offering corrosion resistance and standardized dimensions for interchangeability. It features a lap joint connection surface suitable for welding or threading onto pipe ends. The flange manufactured to industry standards ASME A182 and ASME B16.5, meets industry standards for pressure and dimensional specifications. It is rated within the specified pressure ranges for Class 150 and fits a nominal pipe size of 3/4 inch.

Key Features:

  • Material Grade: 304/304L stainless steel, providing corrosion resistance.
  • Pressure Rating: Class 150, specified within industry standards.
  • Nominal Pipe Size: 3/4 inch, matching standard pipe sizes.
  • Connection Surface: Lap joint, appropriate for specific flange connections.
  • Number of Bolt Holes: 4, allowing secure attachment with bolts or studs.
  • Bolt Circle Diameter: 2 3/4 inches, measuring the circle through bolt hole centers.
  • Bolt Hole Diameter: 5/8 inch, the size of the holes for bolt passage.
  • Flange Outside Diameter: 3 7/8 inches, overall outside measurement of the flange.
  • Flange Thickness: 1/2 inch, measuring the flange’s thickness perpendicular to its face.
  • Standards: manufactured to industry standards ASME A182 and ASME B16.5.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.