Flange, Stainless Steel, 7 in
- Mfr # 4381001650
- Zoro # G400442254
Key Features
Specifications
Details
- MFR #
- 4381001650
- Zoro #
- G400442254
- UPC #
- -
- Country of Origin
- Viet Nam
- Specific Fitting Shape
- Flange
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Flange
- Standards
- ASME A182, ASME B16.5
- Number of Bolt Holes
- 4
- Connection Surface
- Raised
- Material Grade
- 316/316L
- Finish/Coating
- Plain
- Class
- Class 150
Dimensions
- Flange Thickness
- 7/8 in
- Bolt Hole Diameter
- 3/4 in
- Bolt Circle Diameter
- 5 1/2 in
- Nominal Pipe Size
- 2 1/2 in
- Flange Outside Diameter
- 7 in
Description
This stainless steel pipe flange features a raised face design with a bolt circle diameter of 5 1/2 inches, a flange outside diameter of 7 inches, and a flange thickness of 7/8 inches. It has a nominal pipe size of 2 1/2 inches and includes four bolt holes with a diameter of 3/4 inches. Made from 316/316L stainless steel construction, suitable for forming joints with gaskets and bolts for piping connections, intended to seal with gaskets and bolts under standard piping practice. The flange conforms to ASME A182 and ASME B16.5 standards.
Key Features:
- Material: 316/316L Stainless Steel
- Connection Surface: Raised Face for sealing contact
- Flange Outside Diameter: 7 in
- Flange Thickness: 7/8 in
- Nominal Pipe Size: 2 1/2 in
- Bolt Circle Diameter: 5 1/2 in
- Bolt Hole Diameter: 3/4 in
- Number of Bolt Holes: 4
- Specific Fitting Shape: Schedule 80 Weld Neck Flange
- Standards: ASME A182; ASME B16.5
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.