Zoro Select
Flange, Steel, Slip-On, 4 in Pipe Size
Mfr # BULK-PF-442
Zoro # G700424868
original price:
$161.19
6% off
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Slip-On Flange
- Fitting Connection Type Flanged x Slip-On
- Standards ASME B16.5, ASTM A105
- Max. Steam Pressure 1,450 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Nipple, 3/8 in Pipe Fitting, 1 in Length, MNPT, 304 Stainless Steel (T4BNC01)
- CHICAGO FAUCET Remote Control Concealed Water Valve (1305-PLCP)
- KOHLER Canister Flush Valve Kit (RGP1083980)
- DELTA Victorian Mounting Bracket with Screws (RP100089)
- ZORO SELECT 3/4" x 1/2" Malleable Iron Reducer Class 300 (1XKT3)
- ZORO SELECT 6" Black Steel Slip On Flange (FLCS1RFSO600)
- ZORO SELECT 3/8" Steel Merchant Coupling Class 150 (71102)
- ZORO SELECT Heavy-Duty Clamp Coupling, SS, 5 in (HDC500)
- ZORO SELECT 3/4" x 3/8" Malleable Iron 90 Degree Reducing Elbow Class 150 (5P446)
- ZORO SELECT 3" x 2-1/2" Malleable Iron Hex Bushing Class 150 (521-909BC)
- ZORO SELECT 1" x 3/4" Malleable Iron Hex Bushing Class 150 (5P518)
- Zoro Select Fittings