Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAT 20 X 8 6060 EXT ALUM NMFC#13160

  • Mfr # F020086060-1

  • Zoro # G513875291


product price: $59.49
/pk 5, $11.90/ea

Key Features

Rockwell Hardness
Not Rated
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Material
Aluminum
Thickness
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F020086060-1
Zoro #
G513875291
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
8 mm
Overall Length
12 in
Overall Width
20 mm

Details

Rockwell Hardness
Not Rated
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Material
Aluminum
Standards
EN 15088, EN 573-3, EN 755
Brinell Hardness
75 BHN
Item
Aluminum Flat Bar
Yield Strength
23,200 psi
Tensile Strength
31,175 psi
Heat Treatment
Annealed
Material Grade
6060
Thickness Tolerance
+/-0.25 mm
Temper
T66
Fabrication
Extruded
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report

Description

Aluminum Flat Bar, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.