FLAT 30 X 10 6060 EXT ALUM NMFC#13160
Mfr # F030106060-6
Zoro # G013874336
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Brinell Hardness
75 BHN
Heat Treatment
Annealed
Temper
T66
Overall Length
6 ft
Fabrication
Extruded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F030106060-6
Zoro #
G013874336
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
6 ft
Overall Width
30 mm
Thickness
10 mm
Details
Brinell Hardness
75 BHN
Heat Treatment
Annealed
Temper
T66
Fabrication
Extruded
Material
Aluminum
Yield Strength
23,200 psi
Standards
EN 15088, EN 573-3, EN 755
Material Grade
6060
Rockwell Hardness
Not Rated
Thickness Tolerance
+/-0.30 mm
Mechanical Finish
Mill
Tensile Strength
31,175 psi
Heat Treatable
Not Heat Treatable
Item
Aluminum Flat Bar
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Shape
Flat
Description
Aluminum Flat Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.