Zoro Homepage

FLAT 35 X 8 6060 EXT ALUM NMFC#13160

  • Mfr # F035086060-1

  • Zoro # G213874334


product price: $93.59
/pk 4, $23.40/ea
Free Shipping & Returns

Key Features

Mechanical Finish
Mill
Material
Aluminum
Heat Treatable
Not Heat Treatable
Thickness Tolerance
+/-0.25 mm
Standards
EN 15088, EN 573-3, EN 755
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F035086060-1
Zoro #
G213874334
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
8 mm
Overall Width
35 mm
Overall Length
12 in

Details

Mechanical Finish
Mill
Material
Aluminum
Heat Treatable
Not Heat Treatable
Thickness Tolerance
+/-0.25 mm
Standards
EN 15088, EN 573-3, EN 755
Heat Treatment
Annealed
Item
Aluminum Flat Bar
Temper
T66
Material Grade
6060
Brinell Hardness
75 BHN
Fabrication
Extruded
Tensile Strength
31,175 psi
Rockwell Hardness
Not Rated
Yield Strength
23,200 psi
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Shape
Flat

Description

Aluminum Flat Bar, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.