FLAT 50 X 20 6060 EXT ALUM NMFC#13160
Mfr # F050206060-6
Zoro # G413874783
product price: $587.99
/ea
Free Shipping & Returns
Key Features
Standards
EN 15088, EN 573-3, EN 755
Material Grade
6060
Overall Width
50 mm
Mechanical Finish
Mill
Heat Treatment
Annealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F050206060-6
Zoro #
G413874783
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
50 mm
Thickness
20 mm
Overall Length
6 ft
Details
Standards
EN 15088, EN 573-3, EN 755
Item
Aluminum Flat Bar
Material Grade
6060
Mechanical Finish
Mill
Heat Treatment
Annealed
Temper
T66
Brinell Hardness
75 BHN
Thickness Tolerance
+/-0.35 mm
Yield Strength
23,200 psi
Rockwell Hardness
Not Rated
Material
Aluminum
Fabrication
Extruded
Heat Treatable
Not Heat Treatable
Tensile Strength
31,175 psi
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Shape
Flat
Description
Aluminum Flat Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.