Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAT 60 X 15 6060 EXT ALUM NMFC#13160

  • Mfr # F060156060-1

  • Zoro # G513874775


product price: $129.99
/pk 2, $65.00/ea
Free Shipping & Returns

Key Features

Tensile Strength
31,175 psi
Overall Length
12 in
Fabrication
Extruded
Brinell Hardness
75 BHN
Material Grade
6060
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F060156060-1
Zoro #
G513874775
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Thickness
15 mm
Overall Width
60 mm

Details

Tensile Strength
31,175 psi
Fabrication
Extruded
Brinell Hardness
75 BHN
Material Grade
6060
Standards
EN 15088, EN 573-3, EN 755
Heat Treatment
Annealed
Temper
T66
Item
Aluminum Flat Bar
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Material
Aluminum
Yield Strength
23,200 psi
Rockwell Hardness
Not Rated
Thickness Tolerance
+/-0.35 mm
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report

Description

Aluminum Flat Bar, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.