Zoro Homepage

FLAT 60 X 6 6060 EXT ALUM NMFC#13160

  • Mfr # F060066060-3

  • Zoro # G413874776


product price: $139.99
/pk 2, $70.00/ea
Free Shipping & Returns

Key Features

Tensile Strength
31,175 psi
Heat Treatable
Not Heat Treatable
Overall Length
36 in
Thickness
6 mm
Thickness Tolerance
+/-0.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F060066060-3
Zoro #
G413874776
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Thickness
6 mm
Overall Width
60 mm

Details

Tensile Strength
31,175 psi
Heat Treatable
Not Heat Treatable
Item
Aluminum Flat Bar
Thickness Tolerance
+/-0.25 mm
Yield Strength
23,200 psi
Standards
EN 15088, EN 573-3, EN 755
Heat Treatment
Annealed
Material Grade
6060
Temper
T66
Rockwell Hardness
Not Rated
Fabrication
Extruded
Brinell Hardness
75 BHN
Mechanical Finish
Mill
Material
Aluminum
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report

Description

Aluminum Flat Bar, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.