FLAT 60 X 8 6060 EXT ALUM NMFC#13160
Mfr # F060086060-1
Zoro # G113874786
product price: $64.99
/pk 2, $32.50/eaKey Features
Overall Width
60 mm
Thickness Tolerance
+/-0.30 mm
Heat Treatment
Annealed
Material Grade
6060
Fabrication
Extruded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F060086060-1
Zoro #
G113874786
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
60 mm
Overall Length
12 in
Thickness
8 mm
Details
Thickness Tolerance
+/-0.30 mm
Heat Treatment
Annealed
Material Grade
6060
Fabrication
Extruded
Mechanical Finish
Mill
Temper
T66
Yield Strength
23,200 psi
Material
Aluminum
Brinell Hardness
75 BHN
Item
Aluminum Flat Bar
Rockwell Hardness
Not Rated
Heat Treatable
Not Heat Treatable
Tensile Strength
31,175 psi
Standards
EN 15088, EN 573-3, EN 755
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report
Description
Aluminum Flat Bar, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.