Zoro Homepage

FLAT 75 X 10 6060 EXT ALUM NMFC#13160

  • Mfr # F075106060-3

  • Zoro # G213874662


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Mechanical Finish
Mill
Overall Width
75 mm
Rockwell Hardness
Not Rated
Fabrication
Extruded
Tensile Strength
31,175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F075106060-3
Zoro #
G213874662
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
75 mm
Overall Length
36 in
Thickness
10 mm

Details

Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Fabrication
Extruded
Tensile Strength
31,175 psi
Item
Aluminum Flat Bar
Heat Treatment
Annealed
Temper
T66
Heat Treatable
Not Heat Treatable
Yield Strength
23,200 psi
Standards
EN 15088, EN 573-3, EN 755
Material
Aluminum
Material Grade
6060
Thickness Tolerance
+/-0.30 mm
Brinell Hardness
75 BHN
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report

Description

Aluminum Flat Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.