Flat Bar Stock, Aluminum, 1.25 in Over. W

  • Mfr # 24F.5X1.25-24
  • Zoro # G901841600
product price: 
$
45.69
/ea

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Thickness
0.5 in
Temper
T351
Width and Length
1 1/4 in x 24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24F.5X1.25-24
Zoro #
G901841600
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Width and Length
1 1/4 in x 24 in
Width Tolerance
+/-0.012 in
Thickness (Decimal)
0.5 in
Length Tolerance
+/-2 in
Overall Width
1 1/4 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Hardness Scale
BHN
Typical Tensile Strength (PSI)
68,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Typical Yield Strength (PSI)
47,000 psi
Tensile Strength
68,000 psi
Typical Hardness
120
Thickness Tolerance
+/-0.009 in
Standards
AMS 4119, AMS 4120, ASTM B211
Finish
Mill
Alloy Type - Aluminum
2024
Straightness Tolerance
Not Rated
Metal Fabrication Process
Cold Drawn
Appearance
Plain
Shape
Flat
Material Grade
2024
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Vickers Hardness
Not Available
Minimum Temperature
-320 Degrees F
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Fabrication
Cold Drawn
Maximum Temperature
300 Degrees F
Rockwell Hardness
120 HRB
Brinell Hardness
120 BHN
Elongation
15 %
Flatness Tolerance
+/-0.006 in
Galvanized
Not Galvanized
Shell Material
Aluminum

Description

Aluminum Flat Bar Stock, Aluminum, 2024, T351, Flat, 24 in Overall Length, Length Tolerance +/-2 in, 1 1/4 in Overall Width, Width Tolerance +/-0.012 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Cold Drawn, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 120 BHN Brinell Hardness, 120 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews