Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Bar Stock, Aluminum, 2.5 in Over. W

  • Mfr # 61F1.25X2.5-24

  • Zoro # G401841155


product price: $62.49
/ea

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
1.25 in
Temper
T6511
Length Tolerance
+/-2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61F1.25X2.5-24
Zoro #
G401841155
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.25 in
Length Tolerance
+/-2 in
Width Tolerance
+/-0.024 in
Width and Length
2 1/2 in x 24 in
Thickness (Decimal)
1.25 in
Overall Width
2 1/2 in
Overall Length
24 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Thickness Tolerance
+/-0.012 in
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Typical Hardness
95
Typical Yield Strength (PSI)
37,000 psi
Typical Tensile Strength (PSI)
42,000 psi
Tensile Strength
42,000 psi
Finish
Mill
Alloy Type - Aluminum
6061
Standards
ASTM B221, AMS QQ-A-200/3
Hardness Scale
BHN
Metal Fabrication Process
Extruded
Straightness Tolerance
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Minimum Temperature
-320 Degrees F
Heat Treatment
Tempered
Mechanical Finish
Mill
Rockwell Hardness
95 HRB
Maximum Temperature
300 Degrees F
Brinell Hardness
95 BHN
Shape
Flat
Vickers Hardness
Not Available
Material Grade
6061
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Fabrication
Extruded
Appearance
Plain
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+/-0.008 in
Galvanized
Not Galvanized
Elongation
13 %

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 24 in Overall Length, Length Tolerance +/-2 in, 2 1/2 in Overall Width, Width Tolerance +/-0.024 in, 1.25 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.