Zoro Homepage

Flat Bar Stock, Aluminum, 6 in Over. W

  • Mfr # 61F.75X6-24

  • Zoro # G401840356


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.75 in
Temper
T6511
Width and Length
6 in x 24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F.75X6-24
Zoro #
G401840356
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.75 in
Width and Length
6 in x 24 in
Width Tolerance
+/-0.044 in
Length Tolerance
+/-2 in
Thickness (Decimal)
0.75 in
Overall Length
24 in
Overall Width
6 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Typical Yield Strength (PSI)
37,000 psi
Alloy Type - Aluminum
6061
Thickness Tolerance
+/-0.01 in
Typical Tensile Strength (PSI)
42,000 psi
Hardness Scale
BHN
Standards
ASTM B221, AMS QQ-A-200/3
Tensile Strength
42,000 psi
Typical Hardness
95
Finish
Mill
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Metal Fabrication Process
Extruded
Straightness Tolerance
Not Rated
Heat Treatable
Heat Treatable
Material Grade
6061
Minimum Temperature
-320 Degrees F
Tolerance Rating
Standard
Fabrication
Extruded
Rockwell Hardness
95 HRB
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Maximum Temperature
300 Degrees F
Brinell Hardness
95 BHN
Shape
Flat
Vickers Hardness
Not Available
Appearance
Plain
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized
Elongation
13 %
Flatness Tolerance
+/-0.008 in

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 24 in Overall Length, Length Tolerance +/-2 in, 6 in Overall Width, Width Tolerance +/-0.044 in, 0.75 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.