Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Stock, 3003 Al, 3/16 In T, 3 In x 3 Ft

  • Mfr # SB-3003-0190-03-36

  • Zoro # G2731285


product price: $55.99
/ea

Key Features

Material
Aluminum
Yield Strength
16,000 psi
Thickness
0.19 in
Temper
H14
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-3003-0190-03-36
Zoro #
G2731285
UPC #
847554024829
Country of Origin
Multiple

Dimensions

Thickness
0.19 in
Width
3"
Width and Length
3 in x 36 in
Width Tolerance
+0.06 in/0 in
Thickness (Decimal)
0.187 in
Length Tolerance
+0.06 in/0 in
Length
36"
Overall Length
36 in
Overall Width
3 in

Details

Item
Aluminum Rectangular Bar
Material
Aluminum
Yield Strength
16,000 psi
Temper
H14
Finish
Mill
Standards
ASTM B209
Typical Hardness
40
Typical Tensile Strength (PSI)
22,000 psi
Type
Corrosion Resistant
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Alloy Type
3003
Thickness Tolerance
+/-0.002 in
Alloy Type - Aluminum
3003
Typical Yield Strength (PSI)
16,000 to 21,000
Hardness Scale
BHN
Tensile Strength
22,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Brinell Hardness
40 BHN
Heat Treatment
No Heat Treatment
Tolerance Rating
Standard
Shape
Rectangular
Material Grade
3003
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Flatness Tolerance
Not Rated
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized
Straightness Tolerance
Not Rated
Fabrication
Cold Rolled
Rockwell Hardness
47 HRB

Description

Aluminum Rectangular Bar, Aluminum, 3003, H14, Rectangular, 36 in Overall Length, Length Tolerance +0.06 in/0 in, 3 in Overall Width, Width Tolerance +0.06 in/0 in, 0.19 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 16,000 psi, Tensile Strength 22,000 psi, 40 BHN Brinell Hardness, 47 HRB Rockwell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.