Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size #0 , PEEK Anodized Finish, 10 PK

  • Mfr # PK0-WHS-01

  • Zoro # G7290217


product price: $1.99
/pk 10, $0.20/ea
Sold in multiples of 5 for $9.95

Key Features

Material
PEEK
Finish
Anodized
Outside Diameter
3/16 in
Minimum Thickness
5/32 in
Maximum Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK0-WHS-01
Zoro #
G7290217
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#0
Outside Diameter
3/16 in
Minimum Thickness
5/32 in
Maximum Thickness
1/32 in
Inside Diameter
0.078 in

Details

Item
Flat Washer
Material
PEEK
Finish
Anodized
System of Measurement
Inch
Type
Flat Washer
Color
Natural

Description

Flat Washer, Material PEEK, Material Grade/Class Not Applicable, Finish Anodized, For Screw Size #0, Inside Diameter 0.078 in, Outside Diameter 3/16 in, Maximum Thickness 0.025 in, System of Measurement Inch, Minimum Thickness 0.16 in, Color Natural, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.