Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size #2 , PEEK Anodized Finish, 10 PK
- Mfr # PK2-WHS-01
- Zoro # G7290232
product price:Â
$
2.39
/pk of 10, $0.24/ea
Sold in multiples of 4Â pks for
$9.56
Key Features
Material
PEEK
Finish
Anodized
Outside Diameter
1/4 in
Minimum Thickness
0.16 in
Maximum Thickness
0.025 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PK2-WHS-01
- Zoro #
- G7290232
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- PEEK
- Finish
- Anodized
- System of Measurement
- Inch
- Color
- Natural
- Type
- Flat Washer
- Shell Material
- PEEK
- Wire Color
- Natural
- Traction Material
- PEEK
Dimensions
- For Screw Size
- #2
- Outside Diameter
- 1/4 in
- Minimum Thickness
- 0.16 in
- Maximum Thickness
- 0.025 in
- Inside Diameter
- 0.094 in
Description
Flat Washer, Material PEEK, Material Grade/Class Not Applicable, Finish Anodized, For Screw Size #2, Inside Diameter 0.094 in, Outside Diameter 1/4 in, Maximum Thickness 0.025 in, System of Measurement Inch, Minimum Thickness 0.16 in, Color Natural, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.