Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 1/2 in , Titanium Plain Finish

  • Mfr # 0045876

  • Zoro # G616296504


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

System of Measurement
Inch
Minimum Thickness
5/64 in
Maximum Thickness
5/64 in
Material
Titanium
Material Grade/Class
Grade 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0045876
Zoro #
G616296504
UPC #
051907324874
Country of Origin
United States

Dimensions

Minimum Thickness
5/64 in
Maximum Thickness
5/64 in
For Screw Size
1/2 in
Outside Diameter
1 in
Inside Diameter
0.531 in

Details

System of Measurement
Inch
Material
Titanium
Material Grade/Class
Grade 5
Item
Flat Washer
Thickness Tolerance
+0/-0.004 in
Finish
Plain
Type
Flat Washer
Dimensional Standards
ASME B18.22.1 Type B
Made in North America
Made in North America
Resistance Properties
Corrosion-Resistant
Material Quality Standards
ASTM B348
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Washer Type
Standard
FDA Approved
Not FDA Approved

Description

Flat Washer, Dimensional Standards ASME B18.22.1 Type B, Material Titanium, Material Grade/Class Grade 5, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 in, Maximum Thickness 0.078 in, System of Measurement Inch, Minimum Thickness 0.078 in, Made in North America Made in North America, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.004 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.