Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size 7/16 in, PTFE, 10 PK
- Mfr # WAS390625032TEFLON
- Zoro # G116327685
product price:Â
$
53.79
/pk of 10, $5.38/ea
Key Features
Material
PTFE
Minimum Thickness
0.32 in
Maximum Thickness
0.32 in
System of Measurement
Inch
Inside Diameter
0.475 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAS390625032TEFLON
- Zoro #
- G116327685
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- PTFE
- System of Measurement
- Inch
- Thickness Tolerance
- +/-0.040 in
- Dimensional Standards
- Low Friction Washer
- Type
- Flat Washer
- Color
- White
- Washer Type
- Narrow Rim
- Maximum Temperature
- 500 Degrees F
- Manufacturer Location
- Made in USA
- REACH Compliant
- REACH Compliant
- FDA Approved
- Not FDA Approved
- Metal Detectable
- Not Metal Detectable
- RoHS Compliant
- RoHS Compliant
- Hardness
- Not Rated
- Minimum Temperature
- Not Rated
- Removable
- Removable
- Tensile Strength
- Not Rated
- Made in North America
- Made in North America
- Resistance Properties
- High Temperature-Resistant
- Shell Material
- PTFE
- Wire Color
- White
- Traction Material
- PTFE
Dimensions
- For Screw Size
- 7/16 in
- Outside Diameter
- 5/8 in
- Minimum Thickness
- 0.32 in
- Maximum Thickness
- 0.32 in
- Inside Diameter
- 0.475 in
- Inside Diameter Tolerance
- +/-0.005 in
- Outside Diameter Tolerance
- +/-0.005 in
Description
Flat Washer, Dimensional Standards Low Friction Washer, Material PTFE, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size 7/16 in, Inside Diameter 0.475 in, Outside Diameter 5/8 in, Maximum Thickness 0.32 in, System of Measurement Inch, Minimum Thickness 0.32 in, Color White, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 500 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.