Zoro Homepage

Flat Washer, For Screw Size 8" , Nylon 2500 PK

  • Mfr # 08375WSLDN

  • Zoro # G4801603


product price: $157.99
/pk 2500, $0.06/ea
Free Shipping & Returns

Key Features

Material
Nylon
Outside Diameter
0.375 in
Minimum Thickness
0.05 in
System of Measurement
Inch
Thickness Tolerance
+/-.005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08375WSLDN
Zoro #
G4801603
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
8"
Outside Diameter
0.375 in
Minimum Thickness
0.05 in

Details

Item
Flat Washer
Material
Nylon
System of Measurement
Inch
Thickness Tolerance
+/-.005
Rockwell Hardness
M80
Material Grade/Class
Type 6/6

Description

Flat Washers, 8 SHOULDER WASHER ,PK2500, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.