Zoro Homepage

Flat Washer, For Screw Size M4 , Titanium Plain Finish

  • Mfr # 0107574

  • Zoro # G812533151


product price: $0.27
/ea
Sold in multiples of 30 for $8.10

Key Features

Material
Titanium
Finish
Plain
For Screw Size
M4
Outside Diameter
9 mm
Minimum Thickness
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0107574
Zoro #
G812533151
UPC #
708498486992
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M4
Outside Diameter
9 mm
Minimum Thickness
0.8 mm
Maximum Thickness
0.8 mm
Inside Diameter
4.3 mm

Details

Item
Flat Washer
Material
Titanium
Finish
Plain
System of Measurement
Metric
Dimensional Standards
DIN 125A
Type
Flat Washer
Material Grade/Class
Grade 2
Resistance Properties
Corrosion-Resistant
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM B348
Metal Detectable
Not Metal Detectable

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125A, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size M4, Inside Diameter 4.3 mm, Outside Diameter 9 mm, Maximum Thickness 0.8 mm, System of Measurement Metric, Minimum Thickness 0.8 mm, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.