Flat Washer, For Screw Size M8 , Fiberglass Not Applicable Finish, 25 PK

  • Mfr # Z8373

  • Zoro # G716327979


product price:  $71.19
/pk 25, $2.85/ea

Key Features

System of Measurement
Metric
Inside Diameter
8.4 mm
Outside Diameter
16 mm
Thickness Tolerance
+/-0.10 mm
Maximum Thickness
1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8373
Zoro #
G716327979
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
8.4 mm
Outside Diameter
16 mm
Maximum Thickness
1.6 mm
For Screw Size
M8
Minimum Thickness
1.6 mm
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in

Details

System of Measurement
Metric
Thickness Tolerance
+/-0.10 mm
Dimensional Standards
DIN 125, ISO 7089
Type
Flat Washer
Material
Fiberglass
Item
Flat Washer
Color
Green/Tan
Maximum Temperature
280 Degrees F
Hardness
Not Rated
Resistance Properties
Chemical-Resistant
Minimum Temperature
Not Rated
Removable
Removable
Metal Detectable
Not Metal Detectable
REACH Compliant
REACH Compliant
Tensile Strength
Not Rated
FDA Approved
Not FDA Approved
Manufacturer Location
Made in USA
RoHS Compliant
RoHS Compliant
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards DIN 125, ISO 7089, Material Fiberglass, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size M8, Inside Diameter 8.4 mm, Outside Diameter 16 mm, Maximum Thickness 1.6 mm, System of Measurement Metric, Minimum Thickness 1.6 mm, Color Green/Tan, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 280 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.