Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Coupling, 4 in , 4 in

  • Mfr # DX156-44

  • Zoro # G3897052


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Pipe Size (Fittings)
4"
Fitting Side A Nominal Pipe Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DX156-44
Zoro #
G3897052
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling

Description

Flexible Coupling, 4 in, 4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.