Zoro Select
Flexible Metal Hose, 1 in. dia, 12in. L
Mfr # 16PL-CA11-0120-11D-38D
Zoro # G4159027
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 300 psi
- Fitting Type MNPT x FNPT
- Fitting Material Carbon Steel x Malleable Iron
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Water Strainer 3/4'' (561188)
- TECHNIFIT Fitting, PTC, Union Reducer Tee, 12mm to 10mm (PGT1210)
- ARROWHEAD BRASS SILCOCK VLV 1/2X3/4 in.BRSS (255XLF)
- ZORO SELECT Flexible Metal Hose, 2-1/2 in. dia, 24in.L (40PL-CA11-0240-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1in. dia, 12 in. L (16PL-CA11-0120-11B-38B)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 36in.L (32PL-CA11-0360-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 24in.L (08PL-CA11-0240-11C-38C)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 12in. L (12PL-CA11-0120-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 24 in L (08PL-CA11-0240-11D-38D)
- ZORO SELECT Flexible Metal Hose, 1/4in. dia, 24 in. L (04PL-CA11-0240-11B-11B)
- HOSE MASTER 6" Dia x 11" L SS Flexible Metal Hose (G600PF110)
- Zoro Select Flexible Metal Hoses