Shop ZORO SELECT

Foam Roll, Semi-Closed Cell, 12 in W, 10 ft L, 3/4 in Thick, Black

  • Mfr # ZUSA-CBPSR-25
  • Zoro # G3310757

product price: 
$
285.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Buna-N/PVC
Length
120 in
Width
12 in
Thickness
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-CBPSR-25
Zoro #
G3310757
UPC #
193005039844
Country of Origin
United States
Item
Foam Roll
Color
Black
Material
Buna-N/PVC
Shape
Roll
Cell Type
Semi-Closed Cell
Backing Type
Plain
Tensile Strength
25 psi
Cell Type - Foam
Semi-Closed Cell
Backing Type - Foam
Plain
Density
5.5 lb/cu ft
Temp. Range (F)
-40 Degrees to 200 Degrees F
Firmness @ 25% Deflection (PSI)
0.4
Color - Foam
Black
Tensile Strength (PSI)
25 psi
Item - Foam
Foam Roll
Material - Foam
Buna-N/PVC
Water Resistance
Good
Grade
Standard
Abrasion Resistance
Fair
Maximum Temperature
200 Degrees F
Number of Adhesive Sides
0
Firmness @ 25% Deflection
0.4 psi
Firmness
Extra Soft (0 to 4 psi)
Minimum Temperature
-40 Degrees F
Weather Resistance
Good
Texture
Textured
Chemical Resistance
Good
Oil Resistance
Good
Material Skin
None
Flexibility
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N/PVC
Wire Color
Black
Traction Material
Buna-N/PVC

Dimensions

Length
120 in
Width
12 in
Thickness
3/4 in
Width - Foam
12 in
Length Tolerance
+/-1 in
Thickness - Foam
3/4 in
Width Tolerance
+/-1 in
Length - Foam
10 ft

Description

Foam Roll, Material Buna-N/PVC, Shape Roll, Grade Standard, Length 120 in, Width 12 in, Thickness 3/4 in, Backing Type Plain, Cell Type Semi-Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 5.5 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 25 psi, Texture Textured, Firmness @ 25 Percent Deflection 0.4 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.