Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 3/32 in Thick, Black

  • Mfr # ZUSAESR-319

  • Zoro # G7272573


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
EPDM
Length
10 ft
Width
36 in
Thickness
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAESR-319
Zoro #
G7272573
UPC #
193005341138
Country of Origin
China

Dimensions

Length
10 ft
Width
36 in
Thickness
3/32 in
Length - Foam
10 ft
Width Tolerance
+/-1.000 in
Width - Foam
36 in
Thickness - Foam
3/32 in
Length Tolerance
+/-1.00 in

Details

Item
EPDM Roll
Color
Black
Material
EPDM
Shape
Roll
Cell Type
Closed Cell
Standards
ASTM D1056 2A3, FMVSS 302
Density
18 lb/cu ft
Thickness Tolerance
+/-0.03 in
Cell Type - Foam
Water-Resistant Closed Cell
Item - Foam
Foam Roll
Backing Type
Adhesive
Backing Type - Foam
Adhesive
Color - Foam
Black
Material - Foam
EPDM
Tensile Strength
70 psi
Material Skin
None
Number of Adhesive Sides
1
Weather Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Maximum Temperature
275 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Grade
Standard
Water Resistance
Excellent
Minimum Temperature
-90 Degrees F
Abrasion Resistance
Fair
Firmness @ 25% Deflection
11 psi
Texture
Smooth
Chemical Resistance
Good
Oil Resistance
Poor
Firmness
Medium (9 to 13 psi)
Flexibility
Fair

Description

Foam Roll, Material EPDM, Shape Roll, Grade Standard, Length 120 in, Width 36 in, Thickness 3/32 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products